
Board Connector, 2 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, (Discontinued)
- Mfr # 3-641119-2
- Zoro # G205893503
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-641119-2
Zoro #
G205893503
UPC #
-
Country of Origin
China
Dimensions
Length
7.92 mm
Height
10.79 mm
Contact Plating Thickness
0.38 µm
Details
Item
Header
Max. Temp.
105°C
Max. Voltage
600V AC
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Terminal Type
Through Hole - Solder
Connection Material
Copper Alloy
For Use With
MTA .156 Connector Assembly or SL .156 Connector Assembly
Color
Natural
Hole Center to Center
3.96 mm
Features
Unshrouded
Material
Glass-Filled Polyester
Flammability Rating
UL 94 V-0
Number of Rows
1
Number of Contacts
2
Current Rating
7 A
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Contact Type
Tab
Terminal Finish
Matte Tin Plated
Description
Board Connector, 2 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Locking, Natural Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.