Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Board Connector, 2 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Black Insulator 2-353080-2

Board Connector, 2 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Black Insulator (Discontinued)

  • Mfr # 2-353080-2
  • Zoro # G405892351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-353080-2
Zoro #
G405892351
UPC #
-
Country of Origin
China

Dimensions

Width
0.488 in
Length
1.15 in
Height
32 mm

Details

Item
Connector
Max. Voltage
630V AC/DC
Max. Temp.
105°C
Series
5000
Standards
CSA Certified; UL E28476; UL Recognized
Hole Center to Center
0.4 in
Connector Type
Header
Material
Glass-Filled Polyester
Color
Black
For Use With
Receptacle Housing
Green Environmental Attribute
Halogen Free
Features
Shrouded
Terminal Type
Through Hole - Solder
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Contact Type
Tab
Current Rating
30 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Number of Contacts
2
Contact Finish
Gold Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.