
Board Connector, 2 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Natural Insulator (Discontinued)
- Mfr # 828548-2
- Zoro # G805892906
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
828548-2
Zoro #
G805892906
UPC #
-
Country of Origin
Poland
Dimensions
Height
8.8 mm
Contact Plating Thickness
1.3 µm
Details
Item
PCB Mount Header
Application
Signal
Series
AMPMODU
Terminal Type
Through Hole
For Use With
Receptacle Assembly
Features
Shrouded
Color
Natural
Material
Glass-Filled PBT
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Number of Contacts
2
Number of Rows
1
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.