
Board Connector, 20 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,
Mfr # 2-826654-0
Zoro # G605892076
product price: $2.39
/eaSold in multiples of 75 for $179.25
Key Features
Max. Temp.
105°C
Type
Breakaway
Material
PBT
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-826654-0
Zoro #
G605892076
UPC #
-
Country of Origin
Poland
Dimensions
Contact Plating Thickness
0.8 µm
Details
Item
PCB Mount Header
Max. Temp.
105°C
Type
Breakaway
Material
PBT
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Color
Green
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Number of Rows
1
Number of Contacts
20
Current Rating
5 A
Contact Type
Pin
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Description
Board Connector, 20 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Green Insulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.