
Board Connector, 20 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, (Discontinued)
- Mfr # 2-640388-0
- Zoro # G005891952
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-640388-0
Zoro #
G005891952
UPC #
-
Country of Origin
China
Dimensions
Height
10.79 mm
Length
79.25 mm
Max. Insulation Dia.
0.197 in
Contact Plating Thickness
2.54 µm
Details
Item
Header
Max. Temp.
105°C
Max. Voltage
600V AC
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Color
Natural
Features
Unshrouded
Material
Polyester
Hole Center to Center
3.96 mm
Connection Material
Copper Alloy
Terminal Type
Through Hole - Solder
For Use With
MTA .156 Connector Assembly or SL .156 Connector Assembly
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Number of Rows
1
Contact Type
Tab
Terminal Finish
Tin Plated
Number of Contacts
20
Current Rating
7 A
Connector Terminates To
Printed Circuit Board
Description
Board Connector, 20 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Locking, Natural Insulator, Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.