This item is Discontinued.

Te Connectivity Board Connector, 20 Contact(S), 2 Row(S), Female, 0.025 Inch Pitch, Idc Terminal, Latch, Black 111196-4

Board Connector, 20 Contact(S), 2 Row(S), Female, 0.025 Inch Pitch, Idc Terminal, Latch, Black (Discontinued)

  • Mfr # 111196-4
  • Zoro # G105787483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111196-4
Zoro #
G105787483
UPC #
-
Country of Origin
China

Dimensions

Height
12.32 mm
Length
0.76 in
Contact Plating Thickness
0.762 µm

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Current
0.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Contact Type
Socket
Contact Finish
Gold Plated
For Use With
Post Header Assembly
Max. Temp.
105°C
Connection Material
Copper Alloy
Current Rating
0.5 A
Connector Type
Receptacle
Hole Center to Center
1.27 mm
Number of Contacts
20
Number of Rows
2
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Terminal Finish
Bright

Description

Board Connector, 20 Contact(S), 2 Row(S), Female, 0.025 Inch Pitch, Idc Terminal, Latch, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.