This item is Discontinued.

Te Connectivity Board Connector, 20 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Black Insulator,  1-87456-5

Board Connector, 20 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Black Insulator, (Discontinued)

  • Mfr # 1-87456-5
  • Zoro # G005785732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-87456-5
Zoro #
G005785732
UPC #
-
Country of Origin
Mexico

Dimensions

Height
6.1 mm
Length
25.53 mm

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Terminal Type
Crimp
Max. Temp.
105°C
Number of Rows
2
Connection Material
Beryllium Copper
Number of Contacts
20
Contact Type
Socket
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Current Rating
3 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Description

Board Connector, 20 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.