This item is Discontinued.

Te Connectivity Board Connector, 20 Contact(S), 2 Row(S), Female, Right Angle, 0.031 Inch Pitch, Solder Terminal,  1658197-1

Board Connector, 20 Contact(S), 2 Row(S), Female, Right Angle, 0.031 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 1658197-1
  • Zoro # G805791056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1658197-1
Zoro #
G805791056
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector
Current
0.5 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Application
Power, Signal
Terminal Type
Surface Mount
For Use With
SFP Cage
Max. Temp.
85°C
Hole Center to Center
0.8 mm
Current Rating
0.5 A
Contact Finish
Gold Plated
Number of Contacts
20
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Board Connector, 20 Contact(S), 2 Row(S), Female, Right Angle, 0.031 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.