Board Connector, 20 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black

  • Mfr # 1-103801-0

  • Zoro # G705782437


product price: $4.29
/ea
Sold in multiples of 35 for $150.15

Key Features

Type
Breakaway
Color
Black
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Solder
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-103801-0
Zoro #
G705782437
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Type
Breakaway
Color
Black
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Solder
Hole Center to Center
2.54 mm
Number of Contacts
20
Contact Finish
Gold Plated
Number of Rows
2
Contact Type
Pin
Connection Material
Copper Alloy
Terminal Finish
Tin-Lead Plated; Tin-Lead over Nickel
Connector Terminates To
Printed Circuit Board

Description

Board Connector, 20 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.