Board Connector, 20 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black

  • Mfr # 1-104350-0

  • Zoro # G005783127


product price:  $3.35
/ea
Sold in multiples of 30 for $100.50

Key Features

Color
Black
Insulation Material
Thermoplastic
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Standards
CSA LR7189; UL E28476
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-104350-0
Zoro #
G005783127
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Contact Finish
Gold Plated
Number of Rows
2
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Number of Contacts
20
Max. Temp.
105°C
Terminal Type
Through Hole
Contact Type
Pin
Current Rating
3 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead Plated
Connector Terminates To
Printed Circuit Board

Description

Board Connector, 20 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.