
Board Connector, 20 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, (Discontinued)
- Mfr # 2-1761679-7
- Zoro # G805892340
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-1761679-7
Zoro #
G805892340
UPC #
-
Country of Origin
Switzerland
Dimensions
Length
1.3 in
Height
8.89 mm
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Max. Voltage
250V AC
Application
Signal
Color
Blue
Material
PBT
Terminal Type
Through Hole
Features
With Daisy Chain
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
For Use With
AMP-Latch Receptacle
Connector Type
Header
Contact Type
Pin
Number of Contacts
20
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Current Rating
1 A
Number of Rows
2
Flammability Rating
UL 94 V-0
Description
Board Connector, 20 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Blue Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.