Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 20 Contact(S), 2 Row(S), Male, Straight, Solder Terminal, Red Insulator

  • Mfr # 5-2040557-0

  • Zoro # G305893571


product price: $5.15
/ea
Sold in multiples of 40 for $206.00

Key Features

Max. Temp.
105°C
Max. Voltage
125V AC/DC
Width
0.444 in
Length
0.889 in
Height
12.45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2040557-0
Zoro #
G305893571
UPC #
-
Country of Origin
China

Dimensions

Width
0.444 in
Length
0.889 in
Height
12.45 mm

Details

Item
PCB Mount Header
Max. Temp.
105°C
Max. Voltage
125V AC/DC
Hole Center to Center
2 mm
Connection Material
Copper Alloy
Material
Glass-Filled Polyester
Features
Shrouded
For Use With
Receptacle Housing
Color
Red
Current Rating
3.5 A
Terminal Finish
Pre-Tin Plated
Number of Contacts
20
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Contact Type
Tab
Contact Finish
Pre-Tin Plated
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.