
Board Connector, 22 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, (Discontinued)
- Mfr # 2-640456-2
- Zoro # G305891942
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-640456-2
Zoro #
G305891942
UPC #
-
Country of Origin
China
Dimensions
Height
7.87 mm
Length
58.42 mm
Contact Plating Thickness
3.81 µm
Details
Item
PCB Mount Header
Max. Temp.
105°C
Max. Voltage
250V AC
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
MTA .100 Connector Assembly
Color
Natural
Features
Unshrouded
Terminal Type
Through Hole - Solder
Material
Glass-Filled Polyester
Connection Material
Copper Alloy
Hole Center to Center
2.54 mm
Connector Terminates To
Printed Circuit Board
Number of Contacts
22
Contact Type
Pin
Current Rating
5 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Number of Rows
1
Description
Board Connector, 22 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Natural Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.