
Board Connector, 22 Contact(S), 2 Row(S), Female, Crimp/Idc Terminal, Black Insulator, Receptacle (Discontinued)
- Mfr # 2-292236-2
- Zoro # G005891990
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-292236-2
Zoro #
G005891990
UPC #
-
Country of Origin
China
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Hole Center to Center
1.5 mm
Connector Type
Receptacle
Terminal Type
Insulation Displacement Crimp
Color
Black
Connector Terminates To
Wire & Cable
Current Rating
1 A
Number of Contacts
22
Number of Rows
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.