Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Board Connector, 24 Contact(S), 1 Row(S), Female, Idc Terminal, Red Insulator, Receptacle 5-640440-4

Board Connector, 24 Contact(S), 1 Row(S), Female, Idc Terminal, Red Insulator, Receptacle (Discontinued)

  • Mfr # 5-640440-4
  • Zoro # G005892454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-640440-4
Zoro #
G005892454
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
0.4 mm2
Min. Single Wire Size
0.3 mm2
Length
2-1/2 in
Height
6.99 mm
Max. Insulation Dia.
0.06 in
Contact Plating Thickness
2.03 µm

Details

Item
Connector
Max. Temp.
105°C
Max. Voltage
250V AC
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Connector Type
Receptacle
For Use With
MTA .100 Headers & MTA .100 IDC Posted Connectors
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Wire Type
Discrete; Stranded
Connection Material
Copper Alloy
Color
Red
Contact Type
Socket
Number of Contacts
24
Flammability Rating
UL 94 V-2
Contact Finish
Matte Tin Plated
Terminal Finish
Matte Tin Plated
Number of Rows
1
Connector Terminates To
Wire & Cable
Current Rating
5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.