This item is Discontinued.

Te Connectivity Board Connector, 24 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal,  1658620-5

Board Connector, 24 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 1658620-5
  • Zoro # G705892068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658620-5
Zoro #
G705892068
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
26 AWG
Min. Single Wire Size
28 AWG
Width
0.2402 in
Height
15.16 mm
Length
35.05 mm
Max. Insulation Dia.
0.94 mm
Contact Plating Thickness
0.38 µm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Color
Black
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Material
Thermoplastic
Number of Rows
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Number of Contacts
24
Connector Terminates To
Wire & Cable
Contact Type
Socket
Current Rating
1 A

Description

Board Connector, 24 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.