This item is Discontinued.

Te Connectivity Board Connector, 24 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,  5104340-5

Board Connector, 24 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 5104340-5
  • Zoro # G605893660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5104340-5
Zoro #
G605893660
UPC #
-
Country of Origin
China

Dimensions

Length
1-1/2 in
Height
8.813 mm
Contact Plating Thickness
15 µin

Details

Item
Connector
Max. Temp.
105°C
Max. Voltage
250V AC
Application
Signal
Connector Type
Header
Terminal Type
Through Hole
Color
Black
Features
With Board Standoff and Daisy Chain
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Material
Glass-Filled High Performance Polyamide
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Number of Rows
2
Number of Contacts
24
Terminal Finish
Tin Plated
Contact Type
Pin
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Current Rating
1 A

Description

Board Connector, 24 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.