
Board Connector, 240 Contact(S), 3 Row(S), Male, Right Angle, Solder Terminal
Mfr # 447207-8
Zoro # G305892475
product price: $980.99
/ea
Free Shipping & Returns
Key Features
Material
Polyphenylene Sulfide
Hole Center to Center
2.54 mm
Connection Material
Brass
Features
Sealable; Shrouded
Type
IV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
447207-8
Zoro #
G305892475
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
50 µin
Details
Item
PCB Mount Header
Material
Polyphenylene Sulfide
Hole Center to Center
2.54 mm
Connection Material
Brass
Features
Sealable; Shrouded
Type
IV
Color
Blue
Terminal Type
Through Hole
Number of Rows
3
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Terminal Finish
Tin-Lead Plated
Number of Contacts
240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.