This item is Discontinued.

Te Connectivity Board Connector, 25 Contact(S), 1 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Black 2-534237-3

Board Connector, 25 Contact(S), 1 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Black (Discontinued)

  • Mfr # 2-534237-3
  • Zoro # G405892078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-534237-3
Zoro #
G405892078
UPC #
-
Country of Origin
China

Dimensions

Height
3.56 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Temp.
105°C
Max. Voltage
333V AC
Series
AMPMODU, MOD II
Standards
UL E28476; CSA LR7189
Connection Material
Phosphor Bronze
Terminal Type
Through Hole - Solder
Hole Center to Center
2.54 mm
Material
Glass-Filled Polyester
Color
Black
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Terminal Finish
Tin-Lead Plated
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Number of Rows
1
Current Rating
2 A
Number of Contacts
25

Description

Board Connector, 25 Contact(S), 1 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.