Zoro Homepage

Board Connector, 26 Contact(S), 2 Row(S), Male, Right Angle, Solder Terminal

  • Mfr # 185890-1

  • Zoro # G805892043


product price: $3.49
/ea
Sold in multiples of 700 for $2,443.00

Key Features

Max. Voltage
12V DC
Max. Temp.
85°C
Application
Signal
Width
1.098 in
Length
48.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
185890-1
Zoro #
G805892043
UPC #
-
Country of Origin
Czechia

Dimensions

Width
1.098 in
Length
48.2 mm

Details

Max. Voltage
12V DC
Max. Temp.
85°C
Application
Signal
Color
Yellow
Hole Center to Center
2.54 mm
Terminal Type
Through Hole - Solder
Features
With Locking Interface
Flammability Rating
UL 94 HB
Number of Rows
2
Number of Contacts
26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.