
Board Connector, 28 Contact(S), 2 Row(S), Male, Right Angle, Solder Terminal, Green Insulator (Discontinued)
- Mfr # 1-826664-4
- Zoro # G805786052
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-826664-4
Zoro #
G805786052
UPC #
-
Country of Origin
Poland
Dimensions
Contact Plating Thickness
0.8 µm
Details
Item
PCB Mount Header
Type
Breakaway
Color
Green
Insulation Material
PBT
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
PBT
Number of Contacts
28
Number of Rows
2
Connection Material
Phosphor Bronze
Current Rating
5 A
Contact Type
Pin
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Max. Temp.
105°C
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.