
Board Connector, 28 Contact(S), 4 Row(S), Male, Right Angle, Solder Terminal, Black Insulator, Plug
Mfr # 6450830-5
Zoro # G005893949
product price: $9.49
/eaSold in multiples of 20 for $189.80
Key Features
Max. Temp.
125°C
Max. Voltage
200V AC/DC
Application
Power, Signal
Connection Material
Tin
Material
High Temperature Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6450830-5
Zoro #
G005893949
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.076 µm
Details
Item
Header
Max. Temp.
125°C
Max. Voltage
200V AC/DC
Application
Power, Signal
Connection Material
Tin
Material
High Temperature Thermoplastic
Color
Black
Hole Center to Center
6.35 mm; 2.92 mm; 2.54 mm
Terminal Type
Through Hole - Solder
Flammability Rating
UL 94 V-0
Number of Contacts
28
Contact Finish
Noble Metal Plated
Current Rating
50 A
Terminal Finish
Tin Plated
Contact Type
Pin
Number of Rows
4
Connector Terminates To
Printed Circuit Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.