
Board Connector, 29 Contact(S), 1 Row(S), Straight, Solder Terminal, Black Insulator, Receptacle (Discontinued)
- Mfr # 1735104-1
- Zoro # G605892328
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1735104-1
Zoro #
G605892328
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Color
Black
Material
Thermoplastic
Connection Material
Copper Alloy
Connector Type
Receptacle
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Number of Contacts
29
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.