This item is Discontinued.

Te Connectivity Board Connector, 3 Contact(S), 1 Row(S), Female, 0.059 Inch Pitch, Crimp Terminal, Locking, Natural 1775441-3

Board Connector, 3 Contact(S), 1 Row(S), Female, 0.059 Inch Pitch, Crimp Terminal, Locking, Natural (Discontinued)

  • Mfr # 1775441-3
  • Zoro # G405892191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1775441-3
Zoro #
G405892191
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
24 AWG
Min. Single Wire Size
30 AWG
Width
0.2421 in
Height
2.7 mm
Length
0.22 in

Details

Item
Connector
Max. Temp.
105°C
Max. Voltage
250V AC
Application
Power, Signal
Hole Center to Center
1.5 mm
Connector Type
Receptacle
Color
Natural
Terminal Type
Crimp
Material
Thermoplastic
Number of Rows
1
Current Rating
3 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Number of Contacts
3
Contact Type
Socket

Description

Board Connector, 3 Contact(S), 1 Row(S), Female, 0.059 Inch Pitch, Crimp Terminal, Locking, Natural Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.