Board Connector, 3 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Red Insulator,

  • Mfr # 640440-3

  • Zoro # G505893890


product price:  $1.39
/ea
Sold in multiples of 65 for $90.35

Key Features

Wire Range
22 AWG
Max. Temp.
105°C
Max. Voltage
250V AC
Standards
CSA Certified; UL E28476; UL Recognized
Length
7.62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640440-3
Zoro #
G505893890
UPC #
-
Country of Origin
China

Dimensions

Length
7.62 mm
Height
0.275 in
Max. Insulation Dia.
0.06 in
Contact Plating Thickness
2.03 µm

Details

Item
Connector
Wire Range
22 AWG
Max. Temp.
105°C
Max. Voltage
250V AC
Standards
CSA Certified; UL E28476; UL Recognized
Wire Type
Discrete; Stranded
Connection Material
Copper Alloy
For Use With
MTA .100 Headers and MTA .100 IDC Posted Connectors
Connector Type
Receptacle
Color
Red
Material
Nylon
Hole Center to Center
2.54 mm
Terminal Type
Insulation Displacement Crimp
Contact Type
Socket
Number of Contacts
3
Flammability Rating
UL 94 V-2
Number of Rows
1
Contact Finish
Bright Tin-Lead Plated
Terminal Finish
Bright Tin-Lead Plated
Current Rating
5 A

Description

Board Connector, 3 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Red Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.