
Board Connector, 3 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Crimp Terminal, Locking, Natural (Discontinued)
- Mfr # 640250-3
- Zoro # G505893760
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640250-3
Zoro #
G505893760
UPC #
-
Country of Origin
China
Dimensions
Max. Single Wire Size
18 AWG
Min. Single Wire Size
30 AWG
Height
6.35 mm
Length
0.465 in
Details
Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Listed
Color
Natural
For Use With
SL .156 Contacts
Material
Nylon
Terminal Type
Crimp
Connector Type
Receptacle
Hole Center to Center
3.96 mm
Contact Type
Socket
Number of Contacts
3
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Current Rating
6.5 A
Number of Rows
1
Description
Board Connector, 3 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Crimp Terminal, Locking, Natural Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.