Board Connector, 3 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Idc Terminal, Locking, Orange

  • Mfr # 3-640426-3

  • Zoro # G605893516


product price: $0.36
/ea
Sold in multiples of 300 for $108.00

Key Features

Max. Single Wire Size
0.9 mm2
Min. Single Wire Size
0.8 mm2
Max. Voltage
600V AC
Max. Temp.
105°C
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-640426-3
Zoro #
G605893516
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
0.9 mm2
Min. Single Wire Size
0.8 mm2
Height
9.02 mm
Length
0.468 in
Max. Insulation Dia.
2.41 mm
Contact Plating Thickness
2.03 to 5.08 µm

Details

Item
Connector Assembly
Max. Voltage
600V AC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Hole Center to Center
3.96 mm
Terminal Type
Insulation Displacement Crimp
Color
Orange
Connection Material
Copper Alloy
Material
Nylon
Wire Type
Discrete; Stranded
For Use With
MTA .156 Header
Contact Finish
Matte Tin Plated
Number of Contacts
3
Current Rating
7 A
Terminal Finish
Tin Plated
Contact Type
Socket
Number of Rows
1
Flammability Rating
UL 94 V-2
Connector Terminates To
Printed Circuit Board; Wire & Cable

Description

Board Connector, 3 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Idc Terminal, Locking, Orange Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.