
Board Connector, 3 Contact(S), 1 Row(S), Female, Black Insulator, Receptacle (Discontinued)
- Mfr # 5-1473571-3
- Zoro # G505893395
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1473571-3
Zoro #
G505893395
UPC #
-
Country of Origin
China
Dimensions
Width
0.627 in
Length
13.8 mm
Height
30 mm
Details
Item
Connector
Max. Voltage
32V DC
Max. Temp.
75°C
Material
Glass-Filled Thermoplastic
Connector Type
Receptacle
Green Environmental Attribute
Halogen Free
Hole Center to Center
0.079 in
Color
Black
Number of Contacts
3
Flammability Rating
UL 94 V-0
Number of Rows
1
Contact Finish
Gold over Nickel
Current Rating
3 A
Connector Terminates To
Wire & Cable
Contact Type
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.