
Board Connector, 3 Contact(S), 1 Row(S), Female, Idc Terminal, Blue Insulator, Receptacle (Discontinued)
- Mfr # 281838-3
- Zoro # G205892544
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
281838-3
Zoro #
G205892544
UPC #
-
Country of Origin
Poland
Dimensions
Max. Single Wire Size
24 AWG
Min. Single Wire Size
28 AWG
Length
0.3 in
Height
15 mm
Details
Item
Connector
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Material
Glass-Filled PBT
Color
Blue
Terminal Type
Insulation Displacement Crimp
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Current Rating
3 A
Contact Type
Socket
Number of Contacts
3
Number of Rows
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.