Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Board Connector, 3 Contact(S), 1 Row(S), Male, Crimp/Idc Terminal, Black Insulator, Plug 5-103946-2

Board Connector, 3 Contact(S), 1 Row(S), Male, Crimp/Idc Terminal, Black Insulator, Plug (Discontinued)

  • Mfr # 5-103946-2
  • Zoro # G705892785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-103946-2
Zoro #
G705892785
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG
Height
0.66 mm
Length
5.03 mm

Details

Item
Connector
Max. Voltage
267V
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Terminal Type
Insulation Displacement Crimp
Connection Material
Phosphor Bronze
Connector Type
Plug
Color
Black
Material
Thermoplastic
Hole Center to Center
2.54 mm
Contact Type
Pin
Connector Terminates To
Wire & Cable
Number of Rows
1
Current Rating
3 A
Terminal Finish
Tin Plated
Number of Contacts
3
Flammability Rating
UL 94 V-0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.