This item is Discontinued.

Te Connectivity Board Connector, 3 Contact(S), 1 Row(S), Male, Right Angle, 0.059 Inch Pitch, Solder Terminal,  5-1775444-3

Board Connector, 3 Contact(S), 1 Row(S), Male, Right Angle, 0.059 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 5-1775444-3
  • Zoro # G105893276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1775444-3
Zoro #
G105893276
UPC #
-
Country of Origin
China

Dimensions

Width
0.2756 in
Height
4.45 mm
Length
6 mm
Contact Plating Thickness
2.54 µm

Details

Item
PCB Mount Header
Max. Temp.
105°C
Max. Voltage
250V AC
Connection Material
Brass
Material
Thermoplastic
Features
Partially Shrouded
Color
Natural
Hole Center to Center
1.5 mm
Terminal Type
Surface Mount
Connector Terminates To
Printed Circuit Board
Terminal Finish
Bright Tin Plated
Number of Rows
1
Flammability Rating
UL 94 V-0
Current Rating
3 A
Contact Type
Pin
Contact Finish
Tin Plated
Number of Contacts
3

Description

Board Connector, 3 Contact(S), 1 Row(S), Male, Right Angle, 0.059 Inch Pitch, Solder Terminal, Locking, Natural Insulator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.