Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Board Connector, 3 Contact(S), 1 Row(S), Male, Right Angle, Solder Terminal, Green Insulator 826951-3

Board Connector, 3 Contact(S), 1 Row(S), Male, Right Angle, Solder Terminal, Green Insulator (Discontinued)

  • Mfr # 826951-3
  • Zoro # G905893032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826951-3
Zoro #
G905893032
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
2 µm

Details

Item
PCB Mount Header
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Material
PBT
Terminal Type
Through Hole
Color
Green
Type
Breakaway
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Number of Rows
1
Number of Contacts
3
Contact Type
Pin
Current Rating
5 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.