This item is Discontinued.

Te Connectivity Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.059 Inch Pitch, Solder Terminal,  5-1775443-3

Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.059 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 5-1775443-3
  • Zoro # G905893216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-1775443-3
Zoro #
G905893216
UPC #
-
Country of Origin
China

Dimensions

Width
0.236 in
Length
6 mm
Height
5 mm
Contact Plating Thickness
2.54 µm

Details

Item
PCB Mount Header
Max. Voltage
250V AC
Max. Temp.
105°C
Features
Partially Shrouded
Color
Natural
Material
Thermoplastic
Hole Center to Center
1.5 mm
Connection Material
Brass
Terminal Type
Surface Mount
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Bright Tin Plated
Current Rating
3 A
Contact Type
Pin
Number of Rows
1
Contact Finish
Tin Plated
Number of Contacts
3

Description

Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.059 Inch Pitch, Solder Terminal, Locking, Natural Insulator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.