This item is Discontinued.

Te Connectivity Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal,  292175-3

Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 292175-3
  • Zoro # G205892490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292175-3
Zoro #
G205892490
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
22 AWG
Min. Single Wire Size
28 AWG
Width
0.228 in
Height
0.307 in
Length
7.8 mm
Max. Insulation Dia.
0.041 in
Contact Plating Thickness
1 to 2 µm

Details

Item
Connector
Max. Temp.
105°C
Max. Voltage
125V AC/DC
Standards
CSA Certified; UL E28476
Features
With Backwall/Post Interruptions; Shrouded
Connector Type
Header
Color
Natural
Wire Type
Discrete
For Use With
Printed Circuit Board
Connection Material
Brass
Material
Glass-Filled Polyamide
Terminal Type
Surface Mount
Hole Center to Center
2 mm
Number of Rows
1
Number of Contacts
3
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Contact Type
Pin
Terminal Finish
Tin Plated
Current Rating
4 A

Description

Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal, Locking, Natural Insulator, Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.