
Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black (Discontinued)
- Mfr # 826467-3
- Zoro # G805893101
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
826467-3
Zoro #
G805893101
UPC #
-
Country of Origin
Poland
Dimensions
Contact Plating Thickness
5 µm
Details
Item
PCB Mount Header
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Connection Material
Copper-Zinc, Phosphor Bronze
Material
Glass-Filled Polyester
Terminal Type
Surface Mount; Through Hole
Features
With Board Standoff
Color
Black
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Number of Contacts
3
Number of Rows
1
Description
Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.