
Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, (Discontinued)
- Mfr # 2-644861-3
- Zoro # G505891902
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-644861-3
Zoro #
G505891902
UPC #
-
Country of Origin
China
Dimensions
Length
12.29 mm
Height
10.41 mm
Contact Plating Thickness
3.81 to 6.3 µm
Details
Item
PCB Mount Header
Max. Temp.
105°C
Max. Voltage
250V AC
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Features
Shrouded
Terminal Type
Through Hole - Solder
Connection Material
Copper Alloy
Hole Center to Center
2.54 mm
Color
Black
Material
Glass-Filled Polyester
For Use With
MTA .100 Connector Assembly
Connector Terminates To
Printed Circuit Board
Number of Contacts
3
Contact Finish
Matte Tin Plated
Terminal Finish
Matte Tin Plated
Number of Rows
1
Contact Type
Pin
Flammability Rating
UL 94 V-0
Current Rating
5 A
Description
Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.