
Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Black
Mfr # 85839-3
Zoro # G505892985
product price: $4.69
/ea
Sold in multiples of 35 for $164.15
Key Features
Max. Temp.
105°C
Standards
UL E28476; CSA LR16455
Terminal Type
Through Hole - Solder
Material
Thermoplastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85839-3
Zoro #
G505892985
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Header
Max. Temp.
105°C
Standards
UL E28476; CSA LR16455
Terminal Type
Through Hole - Solder
Material
Thermoplastic
Color
Black
Connection Material
Brass
Hole Center to Center
3.96 mm
Type
Breakaway
Flammability Rating
UL 94 V-0
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Number of Contacts
3
Terminal Finish
Gold Plated; Gold Flash over Nickel
Current Rating
5 A
Number of Rows
1
Description
Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.