
Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Black Insulator (Discontinued)
- Mfr # 1554472-1
- Zoro # G105891883
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1554472-1
Zoro #
G105891883
UPC #
-
Country of Origin
China
Dimensions
Width
1.11 in
Length
0.951 in
Height
9.35 mm
Details
Item
Connector
Max. Temp.
105°C
Max. Voltage
600V AC/DC
Series
3000
Hole Center to Center
0.2 in
For Use With
Receptacle Housing
Features
Shrouded
Terminal Type
Through Hole - Solder
Connector Type
Header
Green Environmental Attribute
Halogen Free
Material
Glass-Filled Polyester
Terminal Finish
Tin Plated
Number of Rows
1
Contact Type
Tab
Number of Contacts
3
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.