This item is Discontinued.

Te Connectivity Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Black Insulator 5-146133-1

Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Black Insulator (Discontinued)

  • Mfr # 5-146133-1
  • Zoro # G105893634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-146133-1
Zoro #
G105893634
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
100 to 200 µin

Details

Item
PCB Mount Header
Max. Voltage
30V AC
Max. Temp.
125°C
Application
High Temperature
Standards
UL E28476; CSA LR7189
Hole Center to Center
2.54 mm
Type
Breakaway
Color
Black
Connection Material
Phosphor Bronze
Terminal Type
Surface Mount
Material
Liquid Crystal Polymer
Connector Terminates To
Printed Circuit Board
Number of Contacts
3
Current Rating
3 A
Flammability Rating
UL 94 V-0
Number of Rows
1
Terminal Finish
Tin Plated
Contact Type
Pin
Contact Finish
Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.