
Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Black Insulator, Plug (Discontinued)
- Mfr # 6600393-2
- Zoro # G705891634
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6600393-2
Zoro #
G705891634
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.076 µm
Details
Item
Header
Max. Temp.
105°C
Max. Voltage
200V AC/DC
Application
Power
Connection Material
Copper Alloy, Tin
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Press-Fit
Color
Black
Hole Center to Center
6.35 mm
Flammability Rating
UL 94 V-0
Number of Contacts
3
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Current Rating
42 A
Number of Rows
1
Contact Type
Pin
Contact Finish
Noble Metal Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.