Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Board Connector, 3 Contact(S), 1 Row(S), Solder Terminal, Natural Insulator 1-2834235-2

Board Connector, 3 Contact(S), 1 Row(S), Solder Terminal, Natural Insulator (Discontinued)

  • Mfr # 1-2834235-2
  • Zoro # G605782162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2834235-2
Zoro #
G605782162
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
22 AWG
Max. Single Wire Size
18 AWG
Minimum Single Wire Size
22 AWG
Maximum Single Wire Size
18 AWG

Details

Item
Connector
Color
Natural
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Circuit Identification Feature; Sealable
Max. Voltage
250V AC
Hole Center to Center
2.5 mm
Standards
UL 1977
Max. Temp.
105°C
Number of Rows
1
Number of Contacts
3
Current Rating
5 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.