
Board Connector, 3 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Black (Discontinued)
- Mfr # 215307-3
- Zoro # G805892203
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
215307-3
Zoro #
G805892203
UPC #
-
Country of Origin
Poland
Dimensions
Height
7 mm
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Receptacle
Max. Temp.
125°C
Series
AMPMODU, HV-100
For Use With
Header Assembly
Terminal Type
Through Hole - Solder
Color
Black
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Material
Glass-Filled Polyester
Terminal Finish
Tin Plated
Number of Contacts
3
Contact Finish
Gold Plated
Current Rating
3 A
Number of Rows
2
Contact Type
Socket
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Description
Board Connector, 3 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.