
Board Connector, 30 Contact(S), 2 Row(S), Female, Idc Terminal, Receptacle (Discontinued)
- Mfr # 1-499252-2
- Zoro # G205783392
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-499252-2
Zoro #
G205783392
UPC #
-
Country of Origin
China
Dimensions
Width
0.2402 in
Height
14.76 mm
Length
42.93 mm
Details
Item
Strain Relief
Type
Strain Relief
Color
Black
Standards
CSA Certified; UL E28476; UL Recognized
Material
Thermoplastic
Number of Contacts
30
Connection Material
Phosphor Bronze
For Use With
Receptacle Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.