This item is Discontinued.

Te Connectivity Board Connector, 30 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Latch,  102321-7

Board Connector, 30 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Latch, (Discontinued)

  • Mfr # 102321-7
  • Zoro # G905789021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102321-7
Zoro #
G905789021
UPC #
-
Country of Origin
China

Dimensions

Height
8.53 mm
Length
57.4 mm
Contact Plating Thickness
30 µin

Details

Item
Connector
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Connector Type
Header
Contact Type
Pin
Number of Contacts
30
Number of Rows
2
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Current Rating
1 A
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Features
With Ejection Latches
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Gold Flash over Palladium Nickel; Tin-Lead Plated

Description

Board Connector, 30 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Latch, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.