
Board Connector, 30 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, (Discontinued)
- Mfr # 3-1761603-0
- Zoro # G305892574
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1761603-0
Zoro #
G305892574
UPC #
-
Country of Origin
China
Dimensions
Height
8.89 mm
Length
45.72 mm
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Max. Voltage
250V AC
Application
Signal
Material
PBT
Hole Center to Center
2.54 mm
Color
Blue
Connector Type
Header
Features
With Daisy Chain
Connection Material
Phosphor Bronze
Terminal Type
Through Hole
For Use With
AMP-Latch Receptacle
Number of Contacts
30
Number of Rows
2
Terminal Finish
Tin Plated
Current Rating
1 A
Contact Finish
Gold Plated
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Description
Board Connector, 30 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Blue Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.