
Board Connector, 32 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking (Discontinued)
- Mfr # 2-966658-3
- Zoro # G205892155
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-966658-3
Zoro #
G205892155
UPC #
-
Country of Origin
Germany
Details
Item
Connector
Color
Gray
Hole Center to Center
2.54 mm
Terminal Type
Through Hole - Solder
Features
With Board Standoff; Shrouded
Connection Material
Copper Tin
Connector Type
Header
Material
Glass-Filled Polyamide
Number of Contacts
32
Number of Rows
2
Contact Finish
Pre-Tin Plated
Contact Type
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.