
Board Connector, 33 Contact(S), 4 Row(S), Female, Right Angle, Solder Terminal, Black Insulator, (Discontinued)
- Mfr # 6450372-1
- Zoro # G105893955
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6450372-1
Zoro #
G105893955
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.076 µm
Details
Item
Connector Assembly
Max. Temp.
105°C
Max. Voltage
300V AC/DC
Application
Power, Signal
Hole Center to Center
5.08 mm; 7.62 mm; 6.35 mm; 2.54 mm
Color
Black
Terminal Type
Through Hole - Solder
Connection Material
Tin
Material
High Temperature Thermoplastic
Contact Type
Socket
Number of Contacts
33
Flammability Rating
UL 94 V-0
Contact Finish
Noble Metal Plated
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Current Rating
42 A
Description
Board Connector, 33 Contact(S), 4 Row(S), Female, Right Angle, Solder Terminal, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.