
Board Connector, 34 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Latch, Black (Discontinued)
- Mfr # 3-87631-0
- Zoro # G405892689
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-87631-0
Zoro #
G405892689
UPC #
-
Country of Origin
Mexico
Dimensions
Height
3.14 mm
Length
1.7 in
Details
Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Features
Stamped
Flame Retardant
Yes
Connector Type
Receptacle
Connection Material
Beryllium Copper
Hole Center to Center
2.54 mm
Terminal Type
Crimp
Color
Black
Material
Nylon
Number of Contacts
34
Flammability Rating
UL 94 V-0
Contact Type
Socket
Current Rating
3 A
Number of Rows
2
Description
Board Connector, 34 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Latch, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.