
Board Connector, 34 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Latch, Black (Discontinued)
- Mfr # 87733-8
- Zoro # G105890992
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87733-8
Zoro #
G105890992
UPC #
-
Country of Origin
Mexico
Dimensions
Height
6.1 mm
Length
43.18 mm
Details
Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Hole Center to Center
2.54 mm
Terminal Type
Crimp
Material
Nylon
Flame Retardant
Yes
Connection Material
Phosphor Bronze
Features
Stamped
Connector Type
Receptacle
Color
Black
Number of Rows
2
Contact Type
Socket
Flammability Rating
UL 94 V-0
Number of Contacts
34
Current Rating
3 A
Description
Board Connector, 34 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Latch, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.