This item is Discontinued.

Te Connectivity Board Connector, 34 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking,  1-1761681-1

Board Connector, 34 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, (Discontinued)

  • Mfr # 1-1761681-1
  • Zoro # G905782428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1761681-1
Zoro #
G905782428
UPC #
-
Country of Origin
China

Dimensions

Height
8.89 mm
Length
50.8 mm
Contact Plating Thickness
15 µin

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
PCT
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
PCT
Terminal Type
Through Hole
Number of Contacts
34
Number of Rows
2
Connection Material
Phosphor Bronze
Max. Temp.
105°C
Contact Type
Pin
Contact Finish
Gold Plated
Features
With Daisy Chain
For Use With
AMP-Latch Receptacle
Current Rating
1 A
Connector Type
Header
Hole Center to Center
2.54 mm
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Board Connector, 34 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.